Adhesive tape PVC 50mmx66m "Caution glass" 4-languages

  • ERIKS:12532720
  • Manufacturer:5060288740017
Image 1
PVC tape "Caution glass!"

Design: Coloured PVC film with cross-linked rubber adhesive.

Application: For labelling and packaging.

Save to list

€11.95/ rollexcl. VAT

€14.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
50 mm
Length
66 m
Colour
Red