Adhesive tape maxtape crepe 38mmx50m chamois

  • ERIKS:12740390
  • Manufacturer:5060288740307
Image 1
Masking tape

Design: With natural rubber adhesive. Excellent immediate adhesion with residue-free removal. Temperature-resistant to 80 °C. Application: For covering, sealing, bundling and packaging.

Save to list

€5.02/ rollexcl. VAT

€6.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
38 mm
Length
50 m
Thickness
13 mm
Colour
Light Brown