Adhesive tape maxtape crepe 25mmx50m chamois

  • ERIKS:12740392
  • Manufacturer:5060288740284
Image 1
Masking tape

Design: With natural rubber adhesive. Excellent immediate adhesion with residue-free removal. Temperature-resistant to 80 °C. Application: For covering, sealing, bundling and packaging.

Save to list

€3.28/ rollexcl. VAT

€3.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
25 mm
Length
50 m
Thickness
13 mm
Colour
Light Brown