Adhesive tape maxtape crepe 19mmx50m chamois

  • ERIKS:12740393
  • Manufacturer:5060288740321
Image 1
Masking tape

Design: With natural rubber adhesive. Excellent immediate adhesion with residue-free removal. Temperature-resistant to 80 °C. Application: For covering, sealing, bundling and packaging.

Save to list

€2.54/ rollexcl. VAT

€3.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
19 mm
Length
50 m
Thickness
13 mm
Colour
Light Brown