Adhesive tape AF080 aluminium without film 50mmx50m

  • ERIKS:12740575
  • Manufacturer:4026359015294
Image 1
Aluminium adhesive tape

Design: Pure aluminium, 50 µ, coated with interlaced acrylate adhesive on one side, no adhesive cover. Short-term temperature resistance to 120 °C. Application: For covering, protecting and insulating. Can also be used as a water vapour barrier and reflective tape.

Save to list

€38.96/ rollexcl. VAT

€47.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AF 080
Series
AF 080
Width
50 mm
Length
50 m
Thickness
9 mm
Colour
Aluminium