Adaptor Sleeve, HS Series, M 95x2, 85.72 mm Shaft Dia., 90 mm LG, 125 mm Nut Dia.

  • ERIKS:14586727
Image 1
Image 2
Image 1
Image 2
Save to list

€118.14/ pieceexcl. VAT

€142.95incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
85.72 mm
Thread Size
M 95x2
Length
90
Nut Outer Diameter
125
d
95 mm
d1
85.72 mm
G
M 95x2
prepared for oil injection
No