Adaptor Sleeve, HS Series, M 90x2, 79.37 mm Shaft Dia., 65 mm LG, 120 mm Nut Dia.

  • ERIKS:14586721
Image 1
Image 2
Image 1
Image 2
Save to list

€86.04/ pieceexcl. VAT

€104.11incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
79.37 mm
Thread Size
M 90x2
Length
65
Nut Outer Diameter
120
d
90 mm
d1
79.37 mm
G
M 90x2
prepared for oil injection
No