Adaptor Sleeve, HS Series, M 85x2, 73.02 mm Shaft Dia., 82 mm LG, 110 mm Nut Dia.

  • ERIKS:14586719
Image 1
Image 2
Image 1
Image 2
Save to list

€74.46/ pieceexcl. VAT

€90.10incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
73.02 mm
Thread Size
M 85x2
Length
82
Nut Outer Diameter
110
d
85 mm
d1
73.02 mm
G
M 85x2
prepared for oil injection
No