Adaptor Sleeve, HS Series, M 75x2, 66.67 mm Shaft Dia., 73 mm LG, 98 mm Nut Dia.

  • ERIKS:14586715
Image 1
Image 2
Image 1
Image 2
Save to list

€63.18/ pieceexcl. VAT

€76.45incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
66.67 mm
Thread Size
M 75x2
Length
73
Nut Outer Diameter
98
d
75 mm
d1
66.67 mm
G
M 75x2
prepared for oil injection
No