Adaptor Sleeve, HS Series, M 65x1.5, 60.32 mm Shaft Dia., 40 mm LG, 85 mm Nut Dia.

  • ERIKS:14586707
Image 1
Image 2
Image 1
Image 2
Save to list

€38.52/ pieceexcl. VAT

€46.61incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
60.32 mm
Thread Size
M 65x1.5
Length
40
Nut Outer Diameter
85
d
65 mm
d1
60.32 mm
G
M 65x1.5
prepared for oil injection
No