Adaptor Sleeve, HS Series, M 50x1.5, 41.27 mm Shaft Dia., 35 mm LG, 70 mm Nut Dia.

  • ERIKS:14586699
Image 1
Image 2
Image 1
Image 2
Save to list

€28.14/ pieceexcl. VAT

€34.05incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
41.27 mm
Thread Size
M 50x1.5
Length
35
Nut Outer Diameter
70
d
50 mm
d1
41.27 mm
G
M 50x1.5
prepared for oil injection
No