Adaptor Sleeve, HS Series, M 30x1.5, 22.22 mm Shaft Dia., 27 mm LG, 45 mm Nut Dia.

  • ERIKS:14586689
Image 1
Image 2
Image 1
Image 2
Save to list

€22.20/ pieceexcl. VAT

€26.86incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
22.22 mm
Thread Size
M 30x1.5
Length
27
Nut Outer Diameter
45
d
30 mm
d1
22.22 mm
G
M 30x1.5
prepared for oil injection
No