



€966.90/ pieceexcl. VAT
€1,169.95incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 180.97 mm |
Thread Size | M 200x3 |
Length | 176 |
Nut Outer Diameter | 250 |
d | 200 mm |
d1 | 180.97 mm |
G | M 200x3 |
prepared for oil injection | No |