Adaptor Sleeve, HS Series, M 190x3, 168.27 mm Shaft Dia., 141 mm LG, 220 mm Nut Dia.

  • ERIKS:14586774
Image 1
Image 2
Image 1
Image 2
Save to list

€645.36/ pieceexcl. VAT

€780.89incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
168.27 mm
Thread Size
M 190x3
Length
141
Nut Outer Diameter
220
d
190 mm
d1
168.27 mm
G
M 190x3
prepared for oil injection
No