



€323.70/ pieceexcl. VAT
€391.68incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 136.52 mm |
Thread Size | M 150x2 |
Length | 139 |
Nut Outer Diameter | 195 |
d | 150 mm |
d1 | 136.52 mm |
G | M 150x2 |
prepared for oil injection | No |