Adaptor Sleeve, HS Series, M 150x2, 136.52 mm Shaft Dia., 111 mm LG, 195 mm Nut Dia.

  • ERIKS:14586757
Image 1
Image 2
Image 1
Image 2
Save to list

€306.30/ pieceexcl. VAT

€370.62incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
136.52 mm
Thread Size
M 150x2
Length
111
Nut Outer Diameter
195
d
150 mm
d1
136.52 mm
G
M 150x2
prepared for oil injection
No