Adaptor Sleeve, HS Series, M 140x2, 123.82 mm Shaft Dia., 97 mm LG, 165 mm Nut Dia.

  • ERIKS:14586752
Image 1
Image 2
Image 1
Image 2
Save to list

€291.06/ pieceexcl. VAT

€352.18incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
123.82 mm
Thread Size
M 140x2
Length
97
Nut Outer Diameter
165
d
140 mm
d1
123.82 mm
G
M 140x2
prepared for oil injection
No