Adaptor Sleeve, HS Series, M 120x2, 111.12 mm Shaft Dia., 88 mm LG, 145 mm Nut Dia.

  • ERIKS:14586745
Image 1
Image 2
Image 1
Image 2
Save to list

€195.54/ pieceexcl. VAT

€236.60incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter Sleeve
Shaft diameter
111.12 mm
Thread Size
M 120x2
Length
88
Nut Outer Diameter
145
d
120 mm
d1
111.12 mm
G
M 120x2
prepared for oil injection
No