



€169.50/ pieceexcl. VAT
€205.10incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 98.42 mm |
Thread Size | M 110x2 |
Length | 81 |
Nut Outer Diameter | 145 |
d | 110 mm |
d1 | 98.42 mm |
G | M 110x2 |
prepared for oil injection | No |