Adaptor Sleeve, HE Series, Tr500x5, 469.9 mm Shaft Dia., 344 mm LG, 580 mm Nut Dia.

  • ERIKS:14586687
Image 1
Image 2
Image 1
Image 2
Save to list

€10,491.24/ pieceexcl. VAT

€12,694.40incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
469.9 mm
Thread Size
Tr500x5
Length
344
Nut Outer Diameter
580
d
500 mm
d1
469.9 mm
G
Tr500x5
prepared for oil injection
No