Adaptor Sleeve, HE Series, Tr480x5, 457.2 mm Shaft Dia., 397 mm LG, 620 mm Nut Dia.

  • ERIKS:14586684
Image 1
Image 2
Image 1
Image 2
Save to list

€8,085.24/ pieceexcl. VAT

€9,783.14incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
457.2 mm
Thread Size
Tr480x5
Length
397
Nut Outer Diameter
620
d
480 mm
d1
457.2 mm
G
Tr480x5
prepared for oil injection
No