Adaptor Sleeve, HE Series, Tr460x5, 431.8 mm Shaft Dia., 234 mm LG, 540 mm Nut Dia.

  • ERIKS:14586677
Image 1
Image 2
Image 1
Image 2
Save to list

€4,937.40/ pieceexcl. VAT

€5,974.25incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
431.8 mm
Thread Size
Tr460x5
Length
234
Nut Outer Diameter
540
d
460 mm
d1
431.8 mm
G
Tr460x5
prepared for oil injection
No