



€5,354.46/ pieceexcl. VAT
€6,478.90incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 355.6 mm |
Thread Size | Tr380x5 |
Length | 310 |
Nut Outer Diameter | 490 |
d | 380 mm |
d1 | 355.6 mm |
G | Tr380x5 |
prepared for oil injection | No |