Adaptor Sleeve, HE Series, Tr360x5, 330.2 mm Shaft Dia., 246 mm LG, 420 mm Nut Dia.

  • ERIKS:14586659
Image 1
Image 2
Image 1
Image 2
Save to list

€4,998.18/ pieceexcl. VAT

€6,047.80incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
330.2 mm
Thread Size
Tr360x5
Length
246
Nut Outer Diameter
420
d
360 mm
d1
330.2 mm
G
Tr360x5
prepared for oil injection
No