



€4,714.98/ pieceexcl. VAT
€5,705.13incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 304.8 mm |
Thread Size | Tr340x5 |
Length | 288 |
Nut Outer Diameter | 440 |
d | 340 mm |
d1 | 304.8 mm |
G | Tr340x5 |
prepared for oil injection | No |