Adaptor Sleeve, HE Series, Tr320x5, 292.1 mm Shaft Dia., 258 mm LG, 400 mm Nut Dia.

  • ERIKS:14586652
Image 1
Image 2
Image 1
Image 2
Save to list

€3,342.78/ pieceexcl. VAT

€4,044.76incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
292.1 mm
Thread Size
Tr320x5
Length
258
Nut Outer Diameter
400
d
320 mm
d1
292.1 mm
G
Tr320x5
prepared for oil injection
No