Adaptor Sleeve, HE Series, Tr300x4, 279.4 mm Shaft Dia., 240 mm LG, 380 mm Nut Dia.

  • ERIKS:14586648
Image 1
Image 2
Image 1
Image 2
Save to list

€2,850.66/ pieceexcl. VAT

€3,449.30incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
279.4 mm
Thread Size
Tr300x4
Length
240
Nut Outer Diameter
380
d
300 mm
d1
279.4 mm
G
Tr300x4
prepared for oil injection
No