



€2,714.94/ pieceexcl. VAT
€3,285.08incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 279.4 mm |
Thread Size | Tr300x4 |
Length | 210 |
Nut Outer Diameter | 360 |
d | 300 mm |
d1 | 279.4 mm |
G | Tr300x4 |
prepared for oil injection | No |