Adaptor Sleeve, HE Series, Tr280x4, 254 mm Shaft Dia., 195 mm LG, 350 mm Nut Dia.

  • ERIKS:14586641
Image 1
Image 2
Image 1
Image 2
Save to list

€2,101.86/ pieceexcl. VAT

€2,543.25incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
254 mm
Thread Size
Tr280x4
Length
195
Nut Outer Diameter
350
d
280 mm
d1
254 mm
G
Tr280x4
prepared for oil injection
No