Adaptor Sleeve, HE Series, Tr260x4, 241.3 mm Shaft Dia., 211 mm LG, 330 mm Nut Dia.

  • ERIKS:14586636
Image 1
Image 2
Image 1
Image 2
Save to list

€1,586.46/ pieceexcl. VAT

€1,919.62incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
241.3 mm
Thread Size
Tr260x4
Length
211
Nut Outer Diameter
330
d
260 mm
d1
241.3 mm
G
Tr260x4
prepared for oil injection
No