



€1,317.36/ pieceexcl. VAT
€1,594.01incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 241.3 mm |
Thread Size | Tr260x4 |
Length | 145 |
Nut Outer Diameter | 310 |
d | 260 mm |
d1 | 241.3 mm |
G | Tr260x4 |
prepared for oil injection | No |