



€1,136.64/ pieceexcl. VAT
€1,375.33incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 215.9 mm |
Thread Size | Tr240x4 |
Length | 172 |
Nut Outer Diameter | 300 |
d | 240 mm |
d1 | 215.9 mm |
G | Tr240x4 |
prepared for oil injection | No |