Adaptor Sleeve, HE Series, Tr240x4, 215.9 mm Shaft Dia., 169 mm LG, 290 mm Nut Dia.

  • ERIKS:14586629
Image 1
Image 2
Image 1
Image 2
Save to list

€1,136.64/ pieceexcl. VAT

€1,375.33incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
215.9 mm
Thread Size
Tr240x4
Length
169
Nut Outer Diameter
290
d
240 mm
d1
215.9 mm
G
Tr240x4
prepared for oil injection
No