Adaptor Sleeve, HE Series, Tr220x4, 203.2 mm Shaft Dia., 161 mm LG, 280 mm Nut Dia.

  • ERIKS:14586622
Image 1
Image 2
Image 1
Image 2
Save to list

€976.68/ pieceexcl. VAT

€1,181.78incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
203.2 mm
Thread Size
Tr220x4
Length
161
Nut Outer Diameter
280
d
220 mm
d1
203.2 mm
G
Tr220x4
prepared for oil injection
No