



€226.19/ pieceexcl. VAT
€273.69incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 76.2 mm |
Width | 82 mm |
Thread Size | M 85x2 |
Length | 82 |
Nut Outer Diameter | 110 |
B | 16 mm |
B1 | 82 mm |
d | 85 mm |
d1 | 76.2 mm |
d3 | 110 mm |
G | M 85x2 |
prepared for oil injection | No |