



€224.14/ pieceexcl. VAT
€271.21incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 69.85 mm |
Width | 78 mm |
Thread Size | M 80x2 |
Length | 78 |
Nut Outer Diameter | 105 |
d | 80 mm |
d1 | 69.85 mm |
G | M 80x2 |
prepared for oil injection | No |