



€138.17/ pieceexcl. VAT
€167.19incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 57.15 mm |
Width | 65 mm |
Thread Size | M 65x1.5 |
Length | 65 |
Nut Outer Diameter | 85 |
B | 12 mm |
B1 | 65 mm |
d | 65 mm |
d1 | 57.15 mm |
d3 | 85 mm |
G | M 65x1.5 |
prepared for oil injection | No |