



€67.82/ pieceexcl. VAT
€82.06incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 31.75 mm |
Width | 46 mm |
Thread Size | M 40x1.5 |
Length | 46 |
Nut Outer Diameter | 58 |
B | 9 mm |
B1 | 46 mm |
d | 40 mm |
d1 | 31.75 mm |
d3 | 58 mm |
G | M 40x1.5 |
prepared for oil injection | No |