



€58.97/ pieceexcl. VAT
€71.35incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 25.4 mm |
Width | 27 mm |
Thread Size | M 30x1.5 |
Length | 27 |
Nut Outer Diameter | 45 |
B | 7 mm |
B1 | 27 mm |
d | 30 mm |
d1 | 25.4 mm |
d3 | 45 mm |
G | M 30x1.5 |
prepared for oil injection | No |