Adaptor Sleeve, HE Series, M 25x1.5, 19.05 mm Shaft Dia., 35 mm LG, 38 mm Nut Dia.

  • ERIKS:14586525
Image 1
Image 2
Image 1
Image 2
Save to list

€18.78/ pieceexcl. VAT

€22.72incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
19.05 mm
Thread Size
M 25x1.5
Length
35
Nut Outer Diameter
38
d
25 mm
d1
19.05 mm
G
M 25x1.5
prepared for oil injection
No