



€14.82/ pieceexcl. VAT
€17.93incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 19.05 mm |
Thread Size | M 25x1.5 |
Length | 29 |
Nut Outer Diameter | 38 |
d | 25 mm |
d1 | 19.05 mm |
G | M 25x1.5 |
prepared for oil injection | No |