



€537.78/ pieceexcl. VAT
€650.71incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 171.45 mm |
Thread Size | M 190x3 |
Length | 141 |
Nut Outer Diameter | 220 |
d | 190 mm |
d1 | 171.45 mm |
G | M 190x3 |
prepared for oil injection | No |