Adaptor Sleeve, HE Series, M 170x3, 152.4 mm Shaft Dia., 154 mm LG, 220 mm Nut Dia.

  • ERIKS:14586605
Image 1
Image 2
Image 1
Image 2
Save to list

€414.24/ pieceexcl. VAT

€501.23incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
152.4 mm
Thread Size
M 170x3
Length
154
Nut Outer Diameter
220
d
170 mm
d1
152.4 mm
G
M 170x3
prepared for oil injection
No