Adaptor Sleeve, HE Series, M 150x2, 133.35 mm Shaft Dia., 139 mm LG, 180 mm Nut Dia.

  • ERIKS:14586593
Image 1
Image 2
Image 1
Image 2
Save to list

€269.76/ pieceexcl. VAT

€326.41incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
133.35 mm
Thread Size
M 150x2
Length
139
Nut Outer Diameter
180
d
150 mm
d1
133.35 mm
G
M 150x2
prepared for oil injection
No