



€410.22/ pieceexcl. VAT
€496.37incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 133.35 mm |
Thread Size | M 150x2 |
Length | 111 |
Nut Outer Diameter | 195 |
d | 150 mm |
d1 | 133.35 mm |
G | M 150x2 |
prepared for oil injection | No |