Adaptor Sleeve, HE Series, M 140x2, 127 mm Shaft Dia., 82 mm LG, 165 mm Nut Dia.

  • ERIKS:14586582
Image 1
Image 2
Image 1
Image 2
Save to list

€211.62/ pieceexcl. VAT

€256.06incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
127 mm
Thread Size
M 140x2
Length
82
Nut Outer Diameter
165
d
140 mm
d1
127 mm
G
M 140x2
prepared for oil injection
No