



€220.68/ pieceexcl. VAT
€267.02incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 114.3 mm |
Thread Size | M 130x2 |
Length | 121 |
Nut Outer Diameter | 155 |
d | 130 mm |
d1 | 114.3 mm |
G | M 130x2 |
prepared for oil injection | No |