Adaptor Sleeve, HE Series, M 120x2, 107.95 mm Shaft Dia., 72 mm LG, 155 mm Nut Dia.

  • ERIKS:14586573
Image 1
Image 2
Image 1
Image 2
Save to list

€321.96/ pieceexcl. VAT

€389.57incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
107.95 mm
Thread Size
M 120x2
Length
72
Nut Outer Diameter
155
d
120 mm
d1
107.95 mm
G
M 120x2
prepared for oil injection
No