Adaptor Sleeve, HE Series, M 110x2, 101.6 mm Shaft Dia., 105 mm LG, 145 mm Nut Dia.

  • ERIKS:14586571
Image 1
Image 2
Image 1
Image 2
Save to list

€311.82/ pieceexcl. VAT

€377.30incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
101.6 mm
Thread Size
M 110x2
Length
105
Nut Outer Diameter
145
d
110 mm
d1
101.6 mm
G
M 110x2
prepared for oil injection
No