Adaptor Sleeve, HE Series, M 105x2, 95.25 mm Shaft Dia., 60 mm LG, 140 mm Nut Dia.

  • ERIKS:14586563
Image 1
Image 2
Image 1
Image 2
Save to list

€103.68/ pieceexcl. VAT

€125.45incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HE
Type
Adapter Sleeve
Shaft diameter
95.25 mm
Thread Size
M 105x2
Length
60
Nut Outer Diameter
140
d
105 mm
d1
95.25 mm
G
M 105x2
prepared for oil injection
No